
Disc Brake Rotor Only Br54103,680110R
Mfr # 680110R
Zoro # G4771561
product price: $53.15
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
28.05 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680110R
Zoro #
G4771561
UPC #
89006554103
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
28.05 mm
Height
1.77 in
Outside Dia.
305.2 mm
Center Hole Diameter
2.83 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
1.037 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.