Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br54109,680180R

  • Mfr # 680180R

  • Zoro # G4767151


product price: $65.85
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
1.18 in
Height
54.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680180R
Zoro #
G4767151
UPC #
89006554109
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
1.18 in
Height
54.1 mm
Outside Dia.
329.95 mm
Center Hole Diameter
90.15 mm
Mounting Hole Bolt Circle Diameter
5.315 in
Discard Thickness
1.122 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Bolt Holes
6
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.