Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br54141,680394R

  • Mfr # 680394R

  • Zoro # G4761350


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Nominal Thickness
1.34 in
Material
High Carbon Cast Iron
Height
126.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680394R
Zoro #
G4761350
UPC #
886708022151
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.34 in
Height
126.4 mm
Outside Dia.
340 mm
Discard Thickness
32.5 mm
Bolt Hole Dia.
0.638 in
Center Hole Diameter
126.9 mm
Mounting Hole Bolt Circle Diameter
5 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.