Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br5474,6131R

  • Mfr # 6131R

  • Zoro # G4751690


product price: $35.55
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.1 in
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
12.95 mm
Nominal Thickness
0.865 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6131R
Zoro #
G4751690
UPC #
886708962051
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.1 in
Bolt Hole Dia. (mm)
12.95 mm
Nominal Thickness
0.865 in
Height
1.77 in
Mounting Hole Bolt Circle Diameter
3.93 in
Center Hole Diameter
2.17 in
Discard Thickness
0.787 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
4
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.