Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br55012,55996R

  • Mfr # 55996R

  • Zoro # G4741866


product price: $34.15
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
0.785 in
Height
49.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55996R
Zoro #
G4741866
UPC #
890065550127
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
0.785 in
Height
49.9 mm
Outside Dia.
304.8 mm
Discard Thickness
18.4 mm
Mounting Hole Bolt Circle Diameter
4-3/4 in
Center Hole Diameter
2.782 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.