Zoro Homepage

Disc Brake Rotor Only Br55014,56325R

  • Mfr # 56325R

  • Zoro # G4751736


product price: $43.69
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.94 in
Lug Hole Quantity
5
Nominal Thickness
32.25 mm
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56325R
Zoro #
G4751736
UPC #
886708016013
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.94 in
Nominal Thickness
32.25 mm
Height
52.05 mm
Bolt Hole Dia.
0.64 in
Center Hole Diameter
2.78 in
Mounting Hole Bolt Circle Diameter
4.646 in
Discard Thickness
30.7 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.