Zoro Homepage

Disc Brake Rotor Only Br55028,56324R

  • Mfr # 56324R

  • Zoro # G4753678


product price: $61.15
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
1.535 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56324R
Zoro #
G4753678
UPC #
820442129257
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
1.535 in
Height
70.1 mm
Outside Dia.
317.5 mm
Mounting Hole Bolt Circle Diameter
6-1/2 in
Discard Thickness
37.2 mm
Center Hole Diameter
5.41 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Bolt Holes
8
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.