Zoro Homepage

Disc Brake Rotor Only Br55047,56694R

  • Mfr # 56694R

  • Zoro # G4744681


product price: $42.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.82 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56694R
Zoro #
G4744681
UPC #
886708016341
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.82 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
1.14 in
Height
54.85 mm
Center Hole Diameter
70.85 mm
Mounting Hole Bolt Circle Diameter
120.65 mm
Discard Thickness
27.5 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.