
Disc Brake Rotor Only Br55054,56825R
Mfr # 56825R
Zoro # G4747271
product price: $51.65
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
29 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56825R
Zoro #
G4747271
UPC #
89006555054
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
29 mm
Height
2.285 in
Outside Dia.
304.8 mm
Center Hole Diameter
3.09 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Discard Thickness
1.07 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Bolt Holes
6
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.