Zoro Homepage

Disc Brake Rotor Only Br55062,56999R

  • Mfr # 56999R

  • Zoro # G4752689


product price: $83.65
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Lug Hole Quantity
8
Nominal Thickness
38.1 mm
Height
3.51 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56999R
Zoro #
G4752689
UPC #
886708016488
Country of Origin
Unknown

Dimensions

Nominal Thickness
38.1 mm
Height
3.51 in
Outside Dia.
325 mm
Mounting Hole Bolt Circle Diameter
165.1 mm
Center Hole Diameter
4.65 in
Bolt Hole Dia.
0.635 in
Discard Thickness
1.437 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Type
Vented
Number of Miscellaneous Holes
2
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Brake Surface Type
Non-Directional
Construction
Full Cast

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.