Zoro Homepage

Disc Brake Rotor Only Br55072,56829R

  • Mfr # 56829R

  • Zoro # G4745768


product price: $48.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.795 in
Lug Hole Quantity
8
Nominal Thickness
38.1 mm
Height
89.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56829R
Zoro #
G4745768
UPC #
89006555056
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.795 in
Nominal Thickness
38.1 mm
Height
89.15 mm
Mounting Hole Bolt Circle Diameter
165.1 mm
Center Hole Diameter
118.1 mm
Discard Thickness
36.5 mm
Bolt Hole Dia.
0.635 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
8
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.