Zoro Homepage

Disc Brake Rotor Only Br55087,580188R

  • Mfr # 580188R

  • Zoro # G4746020


product price: $52.15
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.69 in
Lug Hole Quantity
5
Nominal Thickness
32.25 mm
Height
2.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580188R
Zoro #
G4746020
UPC #
89006555087
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.69 in
Nominal Thickness
32.25 mm
Height
2.04 in
Bolt Hole Dia.
0.636 in
Center Hole Diameter
2.78 in
Mounting Hole Bolt Circle Diameter
118 mm
Discard Thickness
30.7 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.