Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Br5550,5036R

  • Mfr # 5036R

  • Zoro # G4752250


product price: $41.65
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10-1/2 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
1.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5036R
Zoro #
G4752250
UPC #
886708962556
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10-1/2 in
Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
1.035 in
Height
52.05 mm
Discard Thickness
24.3 mm
Center Hole Diameter
70.85 mm
Mounting Hole Bolt Circle Diameter
4-3/4 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.