
Disc Brake Rotor Only Br5552,5072R
Mfr # 5072R
Zoro # G4751672
product price: $33.19
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14 mm
Nominal Thickness
26.3 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5072R
Zoro #
G4751672
UPC #
886708962570
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
14 mm
Nominal Thickness
26.3 mm
Height
50.8 mm
Outside Dia.
260.6 mm
Discard Thickness
0.955 in
Center Hole Diameter
70.6 mm
Mounting Hole Bolt Circle Diameter
115 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.