
Disc Brake Rotor Only Br5569,580438R
Mfr # 580438R
Zoro # G4743561
product price: $51.99
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
1.285 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580438R
Zoro #
G4743561
UPC #
89006505569
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
1.285 in
Height
66.05 mm
Outside Dia.
294.9 mm
Mounting Hole Bolt Circle Diameter
139.7 mm
Discard Thickness
30.85 mm
Center Hole Diameter
3.098 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
6
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.