
Disc Brake Rotor Only Br5599,56241R
Mfr # 56241R
Zoro # G4751051
product price: $31.99
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11.06 in
Lug Hole Quantity
5
Nominal Thickness
0.435 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56241R
Zoro #
G4751051
UPC #
886708963010
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.06 in
Nominal Thickness
0.435 in
Height
1.515 in
Bolt Hole Dia.
0.511 in
Center Hole Diameter
2.78 in
Mounting Hole Bolt Circle Diameter
115 mm
Discard Thickness
0.374 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.