
Disc Brake Rotor Only Br900292,980452R
Mfr # 980452R
Zoro # G4809328
product price: $31.15
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
12.5 mm
Nominal Thickness
22.1 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980452R
Zoro #
G4809328
UPC #
886708022847
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.5 mm
Nominal Thickness
22.1 mm
Height
1.84 in
Outside Dia.
256 mm
Center Hole Diameter
62.2 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Discard Thickness
0.787 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Bolt Holes
4
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.