
Disc Brake Rotor Only Br900342,980467R
Mfr # 980467R
Zoro # G4783437
product price: $26.19
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11.061 in
Lug Hole Quantity
5
Nominal Thickness
0.392 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980467R
Zoro #
G4783437
UPC #
89006531433
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.061 in
Nominal Thickness
0.392 in
Height
66.55 mm
Bolt Hole Dia.
0.566 in
Center Hole Diameter
2.441 in
Discard Thickness
8.5 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Solid
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.