Zoro Homepage

Disc Brake Rotor Only Br900404,980385R

  • Mfr # 980385R

  • Zoro # G4805021


product price: $35.65
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.825 in
Lug Hole Quantity
4
Nominal Thickness
1.029 in
Height
1.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980385R
Zoro #
G4805021
UPC #
820442135777
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.825 in
Nominal Thickness
1.029 in
Height
1.866 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
24 mm
Center Hole Diameter
2.717 in
Bolt Hole Dia.
0.511 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
4
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.