Zoro Homepage

Disc Brake Rotor Only Br900444,980498R

  • Mfr # 980498R

  • Zoro # G4787442


product price: $28.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
10 mm
Material
High Carbon Cast Iron
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980498R
Zoro #
G4787442
UPC #
820442138099
Country of Origin
Unknown

Dimensions

Nominal Thickness
10 mm
Height
2.4 in
Outside Dia.
262 mm
Bolt Hole Dia.
0.495 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.99 in
Discard Thickness
0.331 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.