Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only Brake Disc/Drum, 56591R

  • Mfr # 56591R

  • Zoro # G4748662


product price: $44.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.47 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
110 mm
Nominal Thickness
0.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56591R
Zoro #
G4748662
UPC #
820442129837
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.47 in
Bolt Hole Dia. (mm)
110 mm
Nominal Thickness
0.866 in
Height
1.36 in
Center Hole Diameter
90.05 mm
Discard Thickness
0.815 in
Mounting Hole Bolt Circle Diameter
4.331 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon
Type
Solid
Style
Smooth-Plain
Bolt Holes
6
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.