Zoro Homepage

Disc Brake Rotor Only Brake Disc/Drum, 96164R

  • Mfr # 96164R

  • Zoro # G4783008


product price: $25.25
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
9.835 in
Lug Hole Quantity
4
Nominal Thickness
21.95 mm
Material
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96164R
Zoro #
G4783008
UPC #
820442120766
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
9.835 in
Nominal Thickness
21.95 mm
Height
65.4 mm
Discard Thickness
20.05 mm
Bolt Hole Dia.
0.516 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
77.05 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon
Bolt Holes
4
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.