
Disc Brake Rotor Only Brake Disc/Drum, 9888R
Mfr # 9888R
Zoro # G4816818
product price: $32.99
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
9.565 in
Lug Hole Quantity
4
Nominal Thickness
0.865 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9888R
Zoro #
G4816818
UPC #
820442121077
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
9.565 in
Nominal Thickness
0.865 in
Height
1.865 in
Discard Thickness
21 mm
Center Hole Diameter
2.127 in
Bolt Hole Dia.
0.569 in
Mounting Hole Bolt Circle Diameter
3.937 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
High Carbon
Bolt Holes
4
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.