
Disc Brake Rotor Only Chassis, 6084R
Mfr # 6084R
Zoro # G4766232
product price: $64.75
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
8
Nominal Thickness
1.255 in
Height
3.23 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6084R
Zoro #
G4766232
UPC #
829352365168
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.255 in
Height
3.23 in
Outside Dia.
319 mm
Bolt Hole Dia.
0.643 in
Mounting Hole Bolt Circle Diameter
6-1/2 in
Center Hole Diameter
130.05 mm
Discard Thickness
29.95 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Bolt Holes
8
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.