
Disc Brake Rotor Only-Dih Park, 56992R
Mfr # 56992R
Zoro # G800549225
product price: $76.25
/ea
Free Shipping & Returns
Key Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.8 in
Lug Hole Quantity
8
Nominal Thickness
30.1 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56992R
Zoro #
G800549225
UPC #
89006555075
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.8 in
Nominal Thickness
30.1 mm
Height
5.2 in
Center Hole Diameter
4.84 in
Bolt Hole Dia.
0.66 in
Mounting Hole Bolt Circle Diameter
165.1 mm
Discard Thickness
28.5 mm
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
8
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Description
Disc Brake Rotor Only-Dih Park
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.