Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only-Dih Park, 680107R

  • Mfr # 680107R

  • Zoro # G800550115


product price: $40.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
10
Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
3/4 in
Height
61.45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680107R
Zoro #
G800550115
UPC #
820442132462
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
3/4 in
Height
61.45 mm
Outside Dia.
295 mm
Center Hole Diameter
70.65 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
18 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
10
Material
High Carbon
Style
Smooth-Plain
Type
Vented
Bolt Holes
10
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Description

Disc Brake Rotor Only-Dih Park

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.