
Disc Brake Rotor Only-Dih Park Br31043,96121R
Mfr # 96121R
Zoro # G4805572
product price: $29.45
/eaKey Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
10.47 in
Lug Hole Quantity
5
Nominal Thickness
0.394 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96121R
Zoro #
G4805572
UPC #
820442125228
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.47 in
Nominal Thickness
0.394 in
Height
2.66 in
Discard Thickness
8.5 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Center Hole Diameter
2.29 in
Bolt Hole Dia.
0.495 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.