Zoro Homepage

Disc Brake Rotor Only-Dih Park Br31084,96339R

  • Mfr # 96339R

  • Zoro # G4801311


product price: $38.79
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.33 in
Lug Hole Quantity
6
Nominal Thickness
18.05 mm
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96339R
Zoro #
G4801311
UPC #
820442125600
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.33 in
Nominal Thickness
18.05 mm
Height
3.16 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Discard Thickness
16.6 mm
Center Hole Diameter
3.98 in
Bolt Hole Dia.
0.495 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.