Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only-Dih Park Br31269,96933R

  • Mfr # 96933R

  • Zoro # G4805301


product price: $26.59
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
10.585 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96933R
Zoro #
G4805301
UPC #
88670801123
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.585 in
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
9 mm
Height
2.195 in
Mounting Hole Bolt Circle Diameter
3.937 in
Discard Thickness
0.295 in
Center Hole Diameter
2.168 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Type
Solid
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.