
Disc Brake Rotor Only-Dih Park Br31356,980211R
Mfr # 980211R
Zoro # G4792808
product price: $34.99
/eaKey Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.34 in
Lug Hole Quantity
5
Nominal Thickness
10 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980211R
Zoro #
G4792808
UPC #
886708019960
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.34 in
Nominal Thickness
10 mm
Height
2.74 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.566 in
Discard Thickness
0.335 in
Center Hole Diameter
62 mm
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Solid
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.