Zoro Homepage

Disc Brake Rotor Only-Dih Park Br31410,980368R

  • Mfr # 980368R

  • Zoro # G4796597


product price: $32.65
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.247 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.709 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980368R
Zoro #
G4796597
UPC #
88670802072
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.247 in
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.709 in
Height
2.435 in
Center Hole Diameter
2.677 in
Discard Thickness
0.629 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.