Zoro Homepage

Disc Brake Rotor Only-Dih Park Br34100,96762R

  • Mfr # 96762R

  • Zoro # G4791146


product price: $31.35
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.42 in
Lug Hole Quantity
5
Nominal Thickness
0.395 in
Height
53.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96762R
Zoro #
G4791146
UPC #
886708012626
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.42 in
Nominal Thickness
0.395 in
Height
53.6 mm
Discard Thickness
8.3 mm
Bolt Hole Dia.
4.409 in
Mounting Hole Bolt Circle Diameter
112 mm
Center Hole Diameter
67 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.