Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only-Dih Park Br5119,76794R

  • Mfr # 76794R

  • Zoro # G4772392


product price: $38.85
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
10 mm
Height
2.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76794R
Zoro #
G4772392
UPC #
886708961252
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
15.35 mm
Nominal Thickness
10 mm
Height
2.96 in
Outside Dia.
304.8 mm
Mounting Hole Bolt Circle Diameter
5 in
Discard Thickness
0.335 in
Center Hole Diameter
72.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.