Disc Brake Rotor Only-Dih Park Br53027,780296R

  • Mfr # 780296R

  • Zoro # G4773899


product price: $49.29
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.595 in
Lug Hole Quantity
5
Nominal Thickness
14 mm
Height
2.615 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780296R
Zoro #
G4773899
UPC #
886708021895
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.595 in
Nominal Thickness
14 mm
Height
2.615 in
Discard Thickness
0.492 in
Center Hole Diameter
2.84 in
Mounting Hole Bolt Circle Diameter
127 mm
Bolt Hole Dia.
0.636 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Solid
Bolt Holes
5
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.