Zoro Homepage

Disc Brake Rotor Only-Dih Park Br54090,66947R

  • Mfr # 66947R

  • Zoro # G4755288


product price: $62.79
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
13.15 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
14.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66947R
Zoro #
G4755288
UPC #
886708015696
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.15 in
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
14.1 mm
Height
2-1/4 in
Discard Thickness
0.472 in
Center Hole Diameter
3.44 in
Mounting Hole Bolt Circle Diameter
5.315 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.