Zoro Homepage

Disc Brake Rotor Only-Dih Park Br54112,680183R

  • Mfr # 680183R

  • Zoro # G4767127


product price: $63.65
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
7
Nominal Thickness
0.787 in
Material
High Carbon
Height
86.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680183R
Zoro #
G4767127
UPC #
829352465462
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.787 in
Height
86.1 mm
Outside Dia.
348 mm
Discard Thickness
0.728 in
Center Hole Diameter
3.547 in
Bolt Hole Dia.
0.602 in
Mounting Hole Bolt Circle Diameter
5.906 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
7
Material
High Carbon
Type
Vented
Style
Smooth-Plain
Bolt Holes
7
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.