Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only-Dih Park Br55017,56450R

  • Mfr # 56450R

  • Zoro # G4753249


product price: $40.99
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.61 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
19.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56450R
Zoro #
G4753249
UPC #
820442129141
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.61 in
Bolt Hole Dia. (mm)
12.7 mm
Nominal Thickness
19.95 mm
Height
2.335 in
Center Hole Diameter
77.9 mm
Discard Thickness
18.4 mm
Mounting Hole Bolt Circle Diameter
5 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.