
Disc Brake Rotor Only-Dih Park Br55055,56828R
Mfr # 56828R
Zoro # G4748531
product price: $67.89
/eaKey Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
13 in
Lug Hole Quantity
8
Nominal Thickness
1.142 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56828R
Zoro #
G4748531
UPC #
886708016426
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13 in
Nominal Thickness
1.142 in
Height
92.7 mm
Discard Thickness
27 mm
Bolt Hole Dia.
0.65 in
Mounting Hole Bolt Circle Diameter
6-1/2 in
Center Hole Diameter
4.84 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
High Carbon
Type
Vented
Bolt Holes
8
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Construction
Full Cast
Brake Surface Type
Non-Directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.