Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor Only-Dih Park Br55066,56827R

  • Mfr # 56827R

  • Zoro # G4744438


product price: $47.39
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
20.05 mm
Height
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56827R
Zoro #
G4744438
UPC #
886708016525
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
20.05 mm
Height
3.35 in
Outside Dia.
325 mm
Center Hole Diameter
3.1 in
Discard Thickness
0.728 in
Mounting Hole Bolt Circle Diameter
139.7 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.