Zoro Homepage

Disc Brake Rotor Only-Dih Park Br55073,580029R

  • Mfr # 580029R

  • Zoro # G4747612


product price: $46.85
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
0.785 in
Height
3.345 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580029R
Zoro #
G4747612
UPC #
886708016594
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
13 mm
Nominal Thickness
0.785 in
Height
3.345 in
Outside Dia.
325.1 mm
Discard Thickness
0.728 in
Center Hole Diameter
3.09 in
Mounting Hole Bolt Circle Diameter
127 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.