Zoro Homepage

Disc Brake Rotor Only-Dih Park Chassis, 56919R

  • Mfr # 56919R

  • Zoro # G4744042


product price: $61.39
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Nominal Thickness
30.1 mm
Height
3.76 in
Material
High Carbon Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56919R
Zoro #
G4744042
UPC #
829352364550
Country of Origin
Unknown

Dimensions

Nominal Thickness
30.1 mm
Height
3.76 in
Outside Dia.
330.2 mm
Center Hole Diameter
3.09 in
Mounting Hole Bolt Circle Diameter
5-1/2 in
Bolt Hole Dia.
0.645 in
Discard Thickness
28.5 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Bolt Holes
6
Type
Vented
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.