
Disc Brk Rotor Br900634,580709R
Mfr # 580709R
Zoro # G4745162
product price: $50.15
/eaKey Features
Rotor Type
Conventional
Bolt Hole Dia. (mm)
112 mm
Nominal Thickness
1.14 in
Height
1.583 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580709R
Zoro #
G4745162
UPC #
820442114246
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
112 mm
Nominal Thickness
1.14 in
Height
1.583 in
Outside Dia.
298 mm
Mounting Hole Bolt Circle Diameter
4.41 in
Center Hole Diameter
92.1 mm
Discard Thickness
1.08 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Material
High Carbon
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.