Zoro Homepage

Disc Brk Rotor Br900756,580704R

  • Mfr # 580704R

  • Zoro # G4747509


product price: $22.95
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.197 in
Lug Hole Quantity
5
Nominal Thickness
8.9 mm
Height
1.201 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580704R
Zoro #
G4747509
UPC #
886708024667
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.197 in
Nominal Thickness
8.9 mm
Height
1.201 in
Discard Thickness
0.3 in
Mounting Hole Bolt Circle Diameter
2.17 in
Bolt Hole Dia.
0.566 in
Center Hole Diameter
55 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.