Zoro Homepage

DODGE: CHARGER PURSUIT 14.5 BRAKE ROTO

  • Mfr # 781774PER

  • Zoro # G902049258


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Nominal Thickness
32 mm
Height
2.224 in
Material
Cast Iron
Outside Dia.
370 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781774PER
Zoro #
G902049258
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Nominal Thickness
32 mm
Height
2.224 in
Outside Dia.
370 mm
Mounting Hole Bolt Circle Diameter
4.53 in
Discard Thickness
30.5 mm
Center Hole Diameter
72.5 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Material
Cast Iron
Style
Slotted
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.