Zoro Homepage

Dodge Durango 11-16, 780867PER

  • Mfr # 780867PER

  • Zoro # G500563750


product price: $65.95
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.992 in
Nominal Thickness
0.55 in
Height
63.7 mm
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780867PER
Zoro #
G500563750
UPC #
887213209891
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.992 in
Nominal Thickness
0.55 in
Height
63.7 mm
Center Hole Diameter
2.835 in
Discard Thickness
12.45 mm
Mounting Hole Bolt Circle Diameter
127 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Material
Cast Iron
Style
Slotted
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

Dodge Durango 11-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.