Zoro Homepage

Dodge Durango 11-16, 780868PER

  • Mfr # 780868PER

  • Zoro # G800563832


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.992 in
Nominal Thickness
1.26 in
Material
Cast Iron
Height
2.146 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780868PER
Zoro #
G800563832
UPC #
887213209907
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.992 in
Nominal Thickness
1.26 in
Height
2.146 in
Discard Thickness
30.5 mm
Mounting Hole Bolt Circle Diameter
127 mm
Center Hole Diameter
2.835 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Material
Cast Iron
Style
Slotted
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

Dodge Durango 11-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.