Dodge Ram 1500 06-08/Ram 2500 03-08 Semi Loaded Cal, Frc11432N

  • Mfr # FRC11432N

  • Zoro # G1649511


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Number of Pistons
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRC11432N
Zoro #
G1649511
UPC #
887213211139
Country of Origin
Unknown

Dimensions

Bleeder Screw Thread Size
M10-1
Piston Diameter
56.1 mm
Mounting Hole Size
16 mm

Details

Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Number of Pistons
2
Item
Disc Brake Caliper
Mounting Hole Thread Pitch
2 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.