Shop RAYBESTOS
See all product information
Create Account
Ford Expedition 10-14/F-150 10-11 Semi Loaded Cal, Frc12169N
- Mfr # FRC12169N
- Zoro # G1654043
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Number of Pistons
2
Bleeder Screw Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC12169N
- Zoro #
- G1654043
- UPC #
- 887213210828
- Country of Origin
- Unknown
- Material
- Cast Iron
- Surface Finish
- Plain
- Type
- Floating
- Number of Pistons
- 2
- Mounting Hole Thread Pitch
- 1.5 mm
- Item
- Disc Brake Caliper
- Caliper Configuration
- Semi-Loaded
Dimensions
- Bleeder Screw Thread Size
- 3/8"-24
- Piston Diameter
- 2.122 in
- Mounting Hole Size
- 16 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.