
DODGE RAM 2500 94-99
Mfr # 76452PER
Zoro # G702196497
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
1.287 in
Overall Height
131.5 mm
Includes
ABS Tone Ring
Rotor Material
Cast Iron
Rotor Treatment
Non-Cryo Treated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76452PER
Zoro #
G702196497
UPC #
829000000000
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.287 in
Overall Height
131.5 mm
Discard Thickness
30.5 mm
Details
Includes
ABS Tone Ring
Rotor Material
Cast Iron
Rotor Treatment
Non-Cryo Treated
Rotor Style
Slotted
Rotor Coating
Coated
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.