Zoro Homepage

Dodge Ram 2500 94-99 Rotor & Hub, 76452

  • Mfr # 76452

  • Zoro # G4781398


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
32.65 mm
Overall Height
131.5 mm
Includes
ABS Tone Ring
Rotor Style
Smooth-Plain
Number of Mounting Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76452
Zoro #
G4781398
UPC #
30999757913
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.65 mm
Overall Height
131.5 mm
Bolt Hole Dia.
15.25 mm
Discard Thickness
30.85 mm
Mounting Hole Bolt Circle Diameter
6-1/2 in

Details

Includes
ABS Tone Ring
Rotor Style
Smooth-Plain
Number of Mounting Holes
8
Number of Stud/Lug Holes
8
Rotor Treatment
Non-Cryo Treated
Rotor Material
Cast Iron
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.